96% AFUE - 40,000 BTU - Multi-Position - Furnace
Prestige™ 96% AFUE - 40,000 BTU - Multi-Position - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heat exchanger is removable for improved serviceability
- Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Self priming condensate trap
- Replaceable collector box
- Integrated control boards feature dip switches for easy system set up
- Blower shelf design - serviceable in all furnace orientations
- Low profile "34 inch" cabinet ideal for space constrained installations
- Conditional parts warranty for 10 years and limited lifetime heat exchanger warranty
- Two stages of operation to save energy and maintain optimal comfort level
Specifications
- AFUE:
- 96.00 %
- AMP:
- 8, 15
- BTU:
- 42000
- BTU Heat Rating:
- 41000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- CFM:
- 1250 ft3/min
- Collection:
- Prestige™
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Multi-Position
- Depth:
- 29-5/8 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 42
- Max CFM:
- 1050 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Stages:
- Two Stage
- Temperature Range:
- 20 to 50 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 17-1/2 in