180 MBH Indoor Condensing Natural Gas Tankless Water Heater with Built-In Recirculation
Prestige® RTGH Series 180 MBH Indoor Condensing Natural Gas Tankless Water Heater with Built-In Recirculation
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- Collection:
- Prestige® RTGH Series
- Condensing:
- Yes
- Depth:
- 14-4/5 in
- Emission:
- Low NOx
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.9 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 28-7/10 in
- IAPMO Listed -:
- Yes
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- MBH:
- 180
- Material:
- Carbon Steel
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Low:
- 15
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.94
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Type:
- Tankless
- Weight:
- 85 lb
- Width:
- 17-3/10 in