199 MBH Indoor Condensing Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #RTGH-95DVLN-3
Prestige® RTGH Series 199 MBH Indoor Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to .93 UEF with stainless steel condensing heat exchanger
- Ultra low NOx burner meets SCAQMD rule 1146.2 requirements
- Rheem Prestige® RTGH is a series of high-efficiency condensing tankless gas water heaters designed for continuous hot water
- Requires 120V power supply
- High-altitude capability – up to 8,400 ft. elevation above sea level 2
- Digital remote control now pre-wired!10 ft. of thermostat wire included –shows temperature setting and service codes
- 1/2 in gas line compatibility up to 24 ft
- Built-in condensate neutralizer
- Prevents dangerous temperatures and provides industry best side-to-side clearance of 1/2 inch
- 12 - year heat exchanger – residential,5-year heat exchanger – commercial,5-year parts and 1-year labor
Specifications
- AMP:
- 2
- ANSI:
- ANSI Z223.1
- Application:
- Residential
- BTU:
- 199900
- Collection:
- Prestige® RTGH Series
- Condensing:
- Yes
- Depth:
- 9-3/4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 9.5 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 27-1/2 in
- IAPMO Listed -:
- Yes
- Indoor Outdoor:
- Indoor
- MBH:
- 199
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Low:
- 14
- Pressure - Maximum:
- 150 psi
- SCAQMD Compliant:
- Yes
- Smart Home Compatibility:
- EcoNet®
- Smart Home Enabled:
- Yes
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 85 to 140 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.93
- Vent Type:
- Direct Vent
- WIFI Enabled:
- Yes
- Water Connections:
- Top
- Width:
- 18-1/2 in
- Wireless Communication - FEI:
- Wi-Fi
- cUPC Certified:
- Yes