38 gal. Short 4.5kW 2-Element Residential Electric Water Heater

You last purchased this on
 
Rheem

Professional Classic® 38 gal. Short 4.5kW 2-Element Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Professional Classic® 38 gal. Short 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RPROE38S2660479
  • Item #5106227
  • Manufacturer Part #PROE38S2660479
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Capacity:
38 gal
Collection:
Professional Classic®
Diameter:
23 in
Drain Valve Material:
Brass
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
First Hour Rating:
51
Flow Rate:
21 gph
Height:
32-5/8 in
Lining of Tank:
Rheemglas®
Material:
Copper, Stainless Steel
Media:
Water
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Return Pipe Connection:
3/4 in
UL Listed:
Yes
Uniform Energy Factor (UEF):
0.92
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short
Watts:
4.5 kW