40 gal. Short 38 MBH Residential Natural Gas Water Heater

You last purchased this on
 
Rheem

Professional Classic® 40 gal. Short 38 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Professional Classic® 40 gal. Short 38 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RPROG40S40N644196
  • Item #5106033
  • Manufacturer Part #PROG40S40N644196
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eco-friendly burner, low NOx design
  • 29, 30, 40 and 50 gallon capacities
  • .58 - .66 UEF
  • Requires Certification

Specifications

Application:
Residential
BTU:
38000
Capacity:
40 gal
Collection:
Professional Classic®
Diameter:
21-1/2 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
66
Fuel Type:
Natural Gas
Height:
53-7/8 in
Lining of Tank:
Rheemglas®
MBH:
38
Power Source:
Gas
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.58
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short