Professional Classic® 40 gal Tall 4.5kW 2-Element Residential Electric Water Heater

Part #RPROE402658926  |  Item #5106173  |  Manufacturer Part #PROE402658926

Call for Pricing

Capacity:

40 gal

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Capacity: 40 gal

Collection: Professional Classic®

Diameter: 19-3/4 in

Drain Valve Material: Brass

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

First Hour Rating: 53

Flow Rate: 21 gph

Height: 46-1/2 in

Material: Copper, Stainless Steel

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Return Pipe Connection: 3/4 in

UL Listed: Yes

Uniform Energy Factor UEF : 0.92

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Watts: 4.5