50 gal. Medium 4.5kW 2-Element Residential Electric Water Heater

You last purchased this on
 
Rheem

Professional Classic® 50 gal. Medium 4.5kW 2-Element Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Professional Classic® 50 gal. Medium 4.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #RPROE50M2646893
  • Item #5142489
  • Manufacturer Part #PROE50M2646893
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Resistored stainless steel upper and lower heating elements to prolong anode rod and tank life
  • Standard 240 volt AC, single phase non-simultaneous wiring
  • Isolated tank design reduces conductive heat loss
  • Exclusive Rheemglas® tank lining resists corrosion and prolongs tank life
  • Enhanced-flow brass drain valve
  • Temperature and pressure relief valve
  • Automatic thermostat keeps water at desired temperature
  • Premium grade anode rod provides long-lasting tank protection
  • 6 year limited tank and parts warranty
  • Models are compliant to HUD standards for manufactured housing and modular construction
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
50 gal
Collection:
Professional Classic®
Diameter:
23 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
First Hour Rating:
62
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
21 gph
GSA Approved:
No
Height:
50-1/2 in
IAPMO Listed -:
No
Lining of Tank:
Rheemglas®
Material:
Copper, Stainless Steel
Media:
Water
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
UL Listed:
Yes
Uniform Energy Factor (UEF):
0.93
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Medium
Watts:
4.5 kW