50 gal. Tall 38 MBH Residential Natural Gas Water Heater
Professional Classic® 50 gal. Tall 38 MBH Residential Natural Gas Water Heater
Frequently Purchased Together
Product Details
- Eco-friendly burner, low NOx design
- 29, 30, 40 and 50 gallon capacities
- .58 - .66 UEF
Specifications
- Application:
- Residential
- BTU:
- 38000
- Capacity:
- 50 gal
- Collection:
- Professional Classic®
- Diameter:
- 20-1/2 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 85
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 61-1/4 in
- Lining of Tank:
- Rheemglas®
- MBH:
- 38
- Maximum Temperature:
- 155
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 80 to 155 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.64
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall