This product requires certification to purchase.

50G ULN 38 MBH 6 YR GAS WHTR

Rheem

Professional Classic® 50G ULN 38 MBH 6 YR GAS WHTR

  • Fast #
  • Part #RG5038URH67PV2306
  • Item #11662877
  • Manufacturer Part #678306
5 out of 5 Customer Rating
Brand image
Rheem

Professional Classic® 50G ULN 38 MBH 6 YR GAS WHTR

  • Fast #
  • Part #RG5038URH67PV2306
  • Item #11662877
  • Manufacturer Part #678306
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Up to 86 gallon first hour rating depending on model
  • Recovery: 38.4 GPH at a 90° F rise, depending on model
  • Induced draft with the Guardian FVIR System
  • Ultra Low NOx radiant burner design
  • High Altitude Compliant; Certified to 7,000 ft. above sea level;10,199 ft. with kit
  • Guardian System® & Sensor; disables the heater in the presence of flammable vapor accumulation
  • Maintenance free – no filter to clean
  • Long venting lengths up to 100 feet
  • PVC, ABS, or CPVC vent pipe options
  • 6-Year limited tank and parts warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
50 gal
Depth
21-3/4 in
Height
66-3/8 in
Water Heater Capacity Range
41 - 50 gal
Weight
173 lb
Characteristics & Features
Collection
Professional Classic®
Drain Valve Material
Brass
Vent Type
Power Vent
Electrical & Operational Information
BTU
38000
Emission
Ultra-Low NOx
First Hour Rating
86
Maximum Temperature
160
Warranty & Product Information
Application
Residential
Energy Star Compliant
Yes
Type
RG5038URH67PV2306
Uniform Energy Factor (UEF)
0.68
UPC
020352678306