6 gal. Point of Use 1.5kW 1-Element Residential Electric Water Heater
Professional Classic® 6 gal. Point of Use 1.5kW 1-Element Residential Electric Water Heater
Frequently Purchased Together
Product Details
- High efficiency heating element
- Over-temperature protector cuts off power in excess temperature situations
- Space-saving design for installation in limited spaces
- Exclusive Rheemglas® tank lining resists corrosion and prolongs tank life
- 6 year limited tank and parts warranty
- Temperature and pressure relief valve
- North Carolina compliant
- Automatic thermostat keeps water at desired temperature
- Single resistored stainless steel
- These units are U.L. listed and comply with underwriter’s laboratories specifications 174
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 6 gal
- Collection:
- Professional Classic®
- Diameter:
- 15-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 15-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lining of Tank:
- Rheemglas®
- Material:
- Stainless Steel
- Media:
- Water
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- UL Listed:
- UL 174
- Volts:
- 120V
- Water Connections:
- Side
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Point of Use
- Watts:
- 1.5 kW