Professional Classic Plus™ 75 gal Tall 75.1 MBH Residential Natural Gas Water Heater

Part #RPROG7576N636252  |  Item #5105989  |  Manufacturer Part #PROG7575N636252

Capacity:

75 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Residential

BTU: 75100

CSA Certified: Yes

Capacity: 75 gal

Collection: Professional Classic Plus™

Color Finish: Grey

Color Finish Category: Greys

Diameter: 26-1/4 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

Energy Star Compliant: No

First Hour Rating: 110

Fuel Type: Natural Gas

Height: 71-7/8 in

Ignition System: Silicon Nitride

MBH: 75.1

Material: Copper

Maximum Pressure: 150 psi

Maximum Temperature: 160

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.59

Vent Type: Power Vent

Volts: 110V

Water Connections: Top

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall