80 gal. Tall Residential Hybrid Electric Heat Pump Water Heater

You last purchased this on
 
Rheem

Professional Prestige™ 80 gal. Tall Residential Hybrid Electric Heat Pump Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Professional Prestige™ 80 gal. Tall Residential Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #RPROPH80T2644929
  • Item #5172190
  • Manufacturer Part #PROPH80 T2 RH245
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
24
Application:
Residential
BTU:
8700
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
80 gal
Collection:
Professional Prestige™
Diameter:
22-1/4 in
End Connection 1:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
73
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
8 gpm
Flue Size:
4
Gas Valve Stages:
Two-Stage
Gauge (metal):
26 ga
Green Product:
Yes, Energy Star
Height:
74-1/2 in
IAPMO Listed -:
No
MBH:
8.7
Power Source:
Electric
Smart Home Enabled:
Yes
Supply Pipe Connection Size:
3/4 in
UL Listed:
Yes
Volts:
208/240V
WIFI Enabled:
Yes
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Heat Pump, Hybrid, Tall
Water Inlet Connection Size:
1-1/2 in
Width:
22-3/10 in
Wire Gauge (AWG):
8 ga
Wireless Communication - FEI:
Wi-Fi