65 gal. Tall 4.5kW Electric Heat Pump Water Heater with EcoNet®, 30A
This product has been replaced by
Manufacturer Part #702302
Professional Prestige®ProTerra™ 65 gal. Tall 4.5kW Electric Heat Pump Water Heater with EcoNet®, 30A
Product Details
Product Details
- The ProTerra hybrid electric pulls heat energy from the air around it to heat your water, making it the most efficient water heater on the market with up to a 4.07 UEF
- The ProTerra hybrid electric uses 75% less energy than a standard electric water heater to help minimize your impact on the environment-that’s up to 4X the efficiency of a standard electric water heater
- Save money and energy by programming your water heater to match your needs throughout the day-and take advantage of lower time-of-use energy rates
- Reduce water heating costs while you’re away for a week or just the day-it’s easy to set from your phone even if you’ve already left home
- Easily connect to utility demand response programs with the built-in CTA-2045 port. Reduce energy costs even more and earn rebates by participating in demand response programs
- Protect your home from water damage with this all-inclusive leak detection and prevention system that limits leaks to no more than 20 oz. of water
- Control and monitor your water heater-all from your smart phone
- View weekly, monthly and yearly energy usage reports from your phone to help you better manage energy consumption
- Choose from five operation modes to adjust to your lifestyle, all from the Eco Net app: energy saver, heat pump, electric, high demand, vacation
- Plumbers can view detailed alerts and alarm codes while at the water heater and via the Rheem contractor app to expedite service
Specifications
- AMP:
- 30
- BTU:
- 4200
- Capacity:
- 65 gal
- Diameter:
- 24-1/4 in
- Energy Star Compliant:
- No
- Height:
- 64-3/16 in
- Ignition System:
- Electronic Ignition
- MBH:
- 4.2
- Power Source:
- Electric
- Temperature Range:
- 37 to 145 Deg F
- UL Listed:
- Yes
- Volts:
- 208/240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump
- Wireless Communication:
- Wi-Fi