Rheem
Protech™ 1/2 hp 1075 RPM 380/415/460V Single Phase Condenser Motor
Part #R514253414 | Item #5048753 | Manufacturer Part #51-42534-14
Call for Pricing
Horsepower:
1/2 hpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
AMP: 1.5
Collection: Protech™
Diameter: 7-1/5 in
Fan Speeds: 1
Frame Size: 48
Height: 6-4/5 in
Horsepower: 1/2 hp
Length: 14-1/2 in
Phase: Single Phase
Product Type: Condenser Motor
RPM: 1075
RPM Range: 900-1150
UL Listed: No
Volts: 380/415/460V