1/3 hp 1075 RPM 208/230V Blower Motor
Protech™ 1/3 hp 1075 RPM 208/230V Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Blower Type:
- 3 Speed
- Collection:
- Protech™
- Fan Speeds:
- 3
- Horsepower:
- 1/3 hp
- Length:
- 15-3/10 in
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V