Rheem
Protech™ 1/3 hp 1075 RPM 380/415/460V Single Phase Condenser Motor
Part #R514253402 | Item #3031689 | Manufacturer Part #51-42534-02
Call for Pricing
Horsepower:
1/3 hpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- OEM replacement for Rheem, Ruud, and Weather King models
Documents
Specifications
AMP: 1
Blower Type: 1 Speed
Collection: Protech™
Frame Size: 48
Horsepower: 1/3 hp
Length: 14-1/2 in
Phase: Single Phase
Power Source: Electric
Product Type: Condenser Motor
RPM: 1075
RPM Range: 900-1150
UL Listed: No
Volts: 380/415/460V