13 x 21 x 1 in. 4 Row Plastic Filter
Protech™ 13 x 21 x 1 in. 4 Row Plastic Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Protech™
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 21 in
- Material:
- Plastic
- Size:
- 13 in x 21 in x 1 in
- Width:
- 13 in