1/6 hp 825 RPM 460V Single Phase Condenser Motor
Protech™ 1/6 hp 825 RPM 460V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Blower Type:
- Direct Drive
- Collection:
- Protech™
- Frame Size:
- 48
- Horsepower:
- 1/6 hp
- Length:
- 14-1/2 in
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 460V