1/5 hp 830 RPM 208/230/460V Single Phase ECM Condenser Motor
Protech™ 1/5 hp 830 RPM 208/230/460V Single Phase ECM Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 1.7
- Collection:
- Protech™
- Frame Size:
- 48
- Horsepower:
- 1/5 hp
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- Product Type:
- ECM Condenser Motor
- RPM:
- 830
- RPM Range:
- 0-899
- Volts:
- 208/230/460V