Protech™ 16-1/4 x 7-1/8 in. 1400 cfm Media Air Cleaner

Part #R842505006  |  Item #2182350  |  Manufacturer Part #84-25050-06

$221.64 EACH

Air Cleaner Size:

16-1/4 in x 7-1/8 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • MERV 8

Documents

Specifications

Air Cleaner Size: 16-1/4 in x 7-1/8 in

CFM: 1400

Collection: Protech™

Depth: 24-7/8 in

Height: 16-1/4 in

MERV Rating: 8

Width: 7-1/8 in