Protech™ 16 x 21 x 1 in. 6 Row Plastic Filter

Part #R6810180702  |  Item #2835896  |  Manufacturer Part #68-101807-02

$26.48 EACH

Depth:

1 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Used to trap and filter major pollutants such as dust and pollen from the air passing through the heating and cooling system
  • Deep pleats maximize surface area and increase life of filter

Documents

Specifications

Collection: Protech™

Depth: 1 in

Disposable: No

Height: 21 in

Material: Plastic

Size: 16 in x 21 in x 1 in

Width: 16 in