Rheem
Protech™ 17-1/2 in. Evaporator Coil for RRKA-A030 Packaged Gas or Electric Unit
Part #RAS5862752 | Item #938003 | Manufacturer Part #AS-58627-52
Call for Pricing
Brand Model Compatibility:
RRKA-A030 Packaged Gas or Electric UnitPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Application: Packaged Gas or Electric Unit
Brand Model Compatibility: RRKA-A030 Packaged Gas or Electric Unit
Coil Type: Evaporator
Collection: Protech™
Height: 26-1/2 in
Length: 23-9/10 in
UL Listed: No
Weight: 21.9
Width: 17-1/2 in