Protech™ 20 in. 21° HVAC Fan Blade

Part #R702185809  |  Item #303117  |  Manufacturer Part #70-21858-09

Blade Span:

20 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Counterclockwise rotation facing air discharge and 1/2" fixed hub on inlet side

Documents

Specifications

Blade Pitch: 21°

Blade Span: 20 in

Collection: Protech™

Diameter: 20 in

Product Type: Fan Blade