Protech™ 23-1/2 in. 3 Ton Evaporator Coil for Packaged Gas or Electric Unit

Part #RAS5862762  |  Item #938453  |  Manufacturer Part #AS-58627-62

Tonnage:

3 Tons

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

Application: Packaged Gas or Electric Unit

BTU: 36000

Brand Model Compatibility: RRKA-A036 Packaged Gas or Electric Unit

Coil Type: Evaporator

Collection: Protech™

Height: 17 in

Length: 26 in

Liquid Line OD : 3/8 in

Refrigerant: R-22

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: No

Weight: 26

Width: 23-1/2 in