Rheem
Protech™ 24 in. 22° HVAC Fan Blade
Part #R7010201109 | Item #3326440 | Manufacturer Part #70-102011-09
Call for Pricing
Blade Span:
24 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Counterclockwise rotation facing air discharge and 1/2-inch fixed hub on inlet side
Documents
Specifications
Blade Pitch: 22°
Blade Span: 24 in
Collection: Protech™
Diameter: 24 in
Product Type: Fan Blade