25-1/2 in. Plastic Condensate Drain Pan

Rheem

Protech™ 25-1/2 in. Plastic Condensate Drain Pan

Brand image
Rheem

Protech™ 25-1/2 in. Plastic Condensate Drain Pan

  • Part #R682360202
  • Item #4408810
  • Manufacturer Part #68-23602-02
4.2 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Brand Model Compatibility:
AS-58607-32 Packaged Unit
Depth:
6-1/5 in
Drain Opening:
3/4 in
End Connection 1:
FPT
End Connections:
FPT
Height:
24 in
Length:
25-1/2 in
Material:
Plastic
Style Name:
Protech™

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';