Protech™ 25 in. Condenser Coil for Furnace, Air Conditioner and Air Handler

Part #RXCL10176603  |  Item #4926025  |  Manufacturer Part #RXCL-101766-03

Call for Pricing

Width:

25 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Air Conditioner, Air Handler, Furnace

Coil Type: Condenser

Collection: Protech™

Energy Star Compliant: No

Height: 24 in

Length: 25 in

Power Source: Electric

UL Listed: No

Weight: 27

Width: 25 in