Rheem
Protech™ 2.5 Tons Condenser Air Conditioner 29 in. Coil
Part #RXCL10239103 | Item #7208316 | Manufacturer Part #RXCL-102391-03
Call for Pricing
Tonnage:
2.5 TonsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Application: Air Conditioner
BTU: 30000
Coil Type: Condenser
Collection: Protech™
Energy Star Compliant: No
Height: 29 in
Length: 31-1/2 in
Power Source: Electric
Refrigerant: R-410A
Tonnage: 2.5 Tons
UL Listed: No
Weight: 42
Width: 29 in
-
Call for Pricing