Protech™ 32 in. Condenser Coil Assembly for RLKA Series Air Conditioners

Part #RAS5907101  |  Item #3032830  |  Manufacturer Part #AS-59071-01

Call for Pricing

Brand Model Compatibility:

RLKA Series Air Conditioners
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

Application: Air Conditioner

Brand Model Compatibility: RLKA Series Air Conditioners

Coil Type: Condenser

Collection: Protech™

Height: 22 in

Length: 49-1/2 in

UL Listed: No

Weight: 34

Width: 32 in