Protech™ 32 in. Condenser Coil for RPNE-024 Heat Pump

Part #RXCL10186303  |  Item #4375281  |  Manufacturer Part #RXCL-101863-03

Call for Pricing

Brand Model Compatibility:

RPNE-024 Heat Pump
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Heat Pump

Brand Model Compatibility: RPNE-024 Heat Pump

Coil Type: Condenser

Collection: Protech™

Energy Star Compliant: No

Height: 23 in

Length: 38 in

Power Source: Electric

UL Listed: No

Weight: 5

Width: 32 in