Rheem
Protech™ 4 in. Condenser Coil
Part #RXCL10213703 | Item #4535409 | Manufacturer Part #RXCL-102137-03
Call for Pricing
Width:
4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
Coil Type: Condenser
Collection: Protech™
Energy Star Compliant: No
Height: 38-1/2 in
Length: 47 in
Power Source: Electric
Type: RXCL10213703
UL Listed: No
Weight: 84
Width: 4 in