Protech™ 40/10 MFD 370V Run Capacitor

Part #R432627146  |  Item #5026617  |  Manufacturer Part #43-26271-46

Call for Pricing

MFD Rating:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Capacitor Type: Run

Collection: Protech™

MFD Rating: 40/10 mfd

Origin: Global

Shape: Round

UL Listed: No

Volts: 370V