
Rheem
Protech™ 41 in. Condenser Coil
Part #RAS9065621 | Item #3076494 | Manufacturer Part #AS-90656-21
Call for Pricing
Width:
41 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Coil Type: Condenser
Collection: Protech™
Height: 17 in
Length: 62 in
UL Listed: No
Weight: 157
Width: 41 in