Rheem
Protech™ 41 in. Evaporator Coil for RLNL-G Packaged Air Conditioners
Part #RAS9065623 | Item #3327308 | Manufacturer Part #AS-90656-23
Call for Pricing
Brand Model Compatibility:
RLNL-G Packaged Air ConditionersPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
Application: Air Conditioner
Brand Model Compatibility: RLNL-G Packaged Air Conditioners
Coil Type: Evaporator
Collection: Protech™
Height: 17 in
Length: 62 in
UL Listed: No
Weight: 166
Width: 41 in