Rheem
Protech™ 45/3 MFD 440V Run Capacitor
Part #R432513525 | Item #5026895 | Manufacturer Part #43-25135-25
Call for Pricing
MFD Rating:
How to get it:
Product Details
Documents
Specifications
Capacitor Type: Run
Collection: Protech™
Height: 2-3/5 in
Length: 5-1/5 in
MFD Rating: 45/3 mfd
Origin: Global
Shape: Oval
UL Listed: No
Volts: 440V
Width: 2-2/5 in
-
Starting at $53.79