Rheem
Protech™ 60/10 MFD 370V Run Capacitor
Part #R432513331 | Item #3106328 | Manufacturer Part #43-25133-31
Call for Pricing
Volts:
370VPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Tested and approved for 5,000 AFC
Documents
Specifications
Capacitor Type: Run
Collection: Protech™
MFD Rating: 60/10 mfd
Origin: Global
Volts: 370V
-
Call for Pricing