Rheem
Protech™ Auto Reset Limit Switch in Orange
Part #R470018 | Item #4207738 | Manufacturer Part #470018
Call for Pricing
Brand Model Compatibility:
Ruud RRKA, RRMA and RRNA-A FurnacesPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
AMP: 1
Brand Model Compatibility: Ruud RRKA, RRMA and RRNA-A Furnaces
Collection: Protech™
Color Finish: Orange
Color Finish Category: Oranges
Energy Star Compliant: No
Height: 2-1/5 in
Length: 3-1/5 in
Maximum Temperature: 145
Temperature Range: Up to 145 Deg F
UL Listed: No
Volts: 26V