Protech™ Direct Spark Ignitor

Part #R622355610  |  Item #4146302  |  Manufacturer Part #62-23556-10

Ignitor Type:

Direct Spark

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Ruud RKKB-A300CM30E Air Conditioner

Collection: Protech™

Height: 2-1/10 in

Ignitor Type: Direct Spark

Length: 5-3/5 in

Width: 3-1/10 in