Direct Spark Ignitor
Protech™ Direct Spark Ignitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Genuine factory OEM repair part
- Ships in original factory packaging
- Guaranteed to fit and function properly
- Not an aftermarket or generic part
Specifications
- Brand Model Compatibility:
- R95PA-040-1-3-17-MSA, R95PA-060-1-3-17-MSA, R95PA-070-1-3-17-MSA, R95PA-085-1-5-21-MSA, R95PA-100-1-5-21-MSA, R95PA-115-1-5-24-MSA, R95PA-JC, R95PA-JR, R95TA-040-1-3-17-MSA, R95TA-060-1-3-17-MSA, R95TA-070-1-3-17-MSA, R95TA-085-1-5-21-MSA
- Collection:
- Protech™
- Height:
- 2-1/10 in
- Ignitor Type:
- Direct Spark
- Length:
- 5-1/2 in
- Origin:
- Domestic
- Width:
- 3-1/2 in