Hot Surface Ignitor

You last purchased this on
 
Rheem

Protech™ Hot Surface Ignitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Protech™ Hot Surface Ignitor

  • Fast #
  • Part #RSP14218A
  • Item #7216134
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use on select Rheem, Ruud, Richmond and GE gas water heaters
  • Includes installation instructions
  • Kit includes - Hot surface ignitor, gasket, screws, nuts and clips
  • Ignitor includes burner door grommet
  • Gasket made from high temperature silicone
  • OEM genuine factory authorized part
  • 1-year limited warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
PDV50, PDV50P, PDV50-65, PDV50P-65, 42VP75FW, 42VP40FW, 42VP50FW, 42VP40SFW, 42VP50SFW, 42VP60FW, 42VP75FW
Cable Length (ft):
18 in
Collection:
Protech™
Ignitor Type:
Hot Surface
Length:
18 in