DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Rheem R-410A 13 SEER Single Phase Air Handler

RHLLHM21JA

Tonnage:

SPECIFICATIONS

BTU
48000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
50-1/2 in
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Tonnage
3.5 - 4 Tons
UL Listed
Yes
Volts
208/240V
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS