Rheem
RA14 Series 2 Ton, 14 SEER R-410A Single Stage Air Conditioner Condenser
Part #RA1424AJ1NA | Item #5051075 | Manufacturer Part #RA1424AJ1NA
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
- Powder coat paint system provides a long lasting professional finish
- Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
- Modern cabinet aesthetics provides increased curb appeal with visually appealing design
- Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
- Fan orifice optimizes airflow and reduces unit sound
- QR codes for quick access to product information from your smart phone or tablet
- Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
- Conditional parts warranty for 10 years
Specifications
AMP: 0.8, 1.5, 10.9, 15, 62.9
BTU: 24000
Collection: RA14 Series
Communicating: Non-Communicating
Compressor Type: Scroll
Decibel Rating dB : 75.2 dB
Depth: 29-3/4 in
EER: 11.5
ETL Listed: No
Energy Star Compliant: Yes
Green: Energy Star, Yes
Height: 25 in
Horsepower: 1/8 hp
Liquid Line OD : 3/8 in
MBH: 24
Max CFM: 2295
Max Fuse Size: 25
Phase: Single Phase
Power Source: Electric
RPM: 1121
Refrigerant: R-410A
SEER: 14
Sound Blanket: No
Stages: Single
Suction Line OD : 3/4 in
Tonnage: 2 Tons
UL Listed: Yes
Volts: 208/230V
Weight: 141
Width: 29-3/4 in