Rheem
RA14 Series 3.5 Ton, 14 SEER R-410A Single Stage Air Conditioner Condenser
Part #RA1442BJ1NB | Item #7604591 | Manufacturer Part #RA1442BJ1NB
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
- Powder coat paint system provides a long lasting professional finish
- Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
- Modern cabinet aesthetics provides increased curb appeal with visually appealing design
- Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
- Fan orifice optimizes airflow and reduces unit sound
- QR codes for quick access to product information from your smart phone or tablet
- Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
- Conditional parts warranty for 10 years
Specifications
AMP: 1.2, 109, 16.7, 2, 23
BTU: 42000
BTU Cooling Rating: 42,000 Btu/h
CEC Compliant: For Sale in CA
Collection: RA14 Series
Communicating: Non-Communicating
Compressor Type: Scroll
Decibel Rating dB : 75 dB
Depth: 33-3/4 in
EER: 11.5
ETL Listed: No
Energy Star Compliant: Yes
Green: Energy Star, Yes
Height: 27 in
Horsepower: 1/5 hp
Length: 35-3/4 in
Liquid Line OD : 3/8 in
MBH: 42
Max CFM: 4105
Max Fuse Size: 35
Phase: Single Phase
Power Source: Electric
RPM: 833
Refrigerant: R-410A
SEER: 14
Sound Blanket: No
Stages: Single
Suction Line OD : 7/8 in
Tonnage: 3.5 Tons
UL Listed: Yes
Volts: 208/230V
Watts: 236
Weight: 200
Width: 33-3/4 in