RA14 Series 5 Ton, 14 SEER 3-Phase R-410A Split-System Air Conditioner Condenser

Part #RA1460AC1NB  |  Item #5051005  |  Manufacturer Part #RA1460AC1NB

Call for Pricing

Tonnage:

5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
  • Powder coat paint system provides a long lasting professional finish
  • Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
  • Modern cabinet aesthetics provides increased curb appeal with visually appealing design
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
  • Fan orifice optimizes airflow and reduces unit sound
  • QR codes for quick access to product information from your smart phone or tablet
  • Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
  • Conditional parts warranty for 10 years

Specifications

AMP: 152.5, 23.7, 3.5, 34, 50

BTU: 60000

BTU Cooling Rating: 60,000 Btu/h

CEC Compliant: For Sale in CA

Collection: RA14 Series

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 75 dB

Depth: 35-3/4 in

EER: 11.5

ETL Listed: No

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 35 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

MBH: 60

Max CFM: 4139

Max Fuse Size: 50

Phase: Three Phase

Power Source: Electric

RPM: 795

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V

Watts: 239

Weight: 240

Width: 35-3/4 in