
Rheem
RA14 Series 5 Ton, 14 SEER R-410A Single Stage Air Conditioner Condenser
Part #RA1460CJ1NB | Item #7958595 | Manufacturer Part #RA1460CJ1NB
Tonnage:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
AMP: 1, 110, 2.6, 24.4, 32, 50
BTU: 60000
BTU Cooling Rating: 60,000 Btu/h
CEC Compliant: For Sale in CA
Coil Type: Condenser
Collection: RA14 Series
Communicating: Communicating
Compressor Type: Scroll
Decibel Rating dB : 74.8 dB
Depth: 35-3/4 in
EER: 11.5
ETL Listed: No
Height: 45 in
Horsepower: 1/3 hp
Length: 33-3/4 in
Liquid Line OD : 3/8 in
MBH: 60
Max CFM: 4775
Max Fuse Size: 50
Phase: Single Phase
Power Source: Electric
RPM: 795
Refrigerant: R-410A
SEER: 14
Sound Blanket: No
Stages: Single
Suction Line OD : 7/8 in
Tonnage: 5 Tons
UL Listed: Yes
Volts: 208/230V
Watts: 239
Weight: 240
Width: 35-3/4 in