1.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Rheem

RA16 Series 1.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

RA16 Series 1.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA1618AJ1NB
  • Item #5051042
  • Manufacturer Part #RA1618AJ1NB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
  • Powder coat paint system provides a long lasting professional finish
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • QR codes for quick access to product information from your smart phone or tablet
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
  • Fan orifice optimizes airflow and reduces unit sound
  • Modern cabinet aesthetics provides increased curb appeal with visually appealing design
  • Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
  • Conditional parts warranty for 10 years
  • Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
  • Requires Certification

Specifications

AMP:
0.70, 12, 9, 47.5
BTU:
18000
CEC Compliant:
For Sale in CA
Collection:
RA16 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
76.6 dB
Depth:
29-3/4 in
EER:
12.2
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
27 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
18
Max CFM:
2405 cfm
Max Fuse Size:
20
Phase:
Single Phase
Power Source:
Electric
RPM:
2405
Refrigerant:
R-410A
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
140 lb
Width:
29-3/4 in