RA16 Series 5 Ton 16 SEER 1/3 hp Single-Stage R-410A Split-System Air Conditioner

Part #RA1660AJ1NA  |  Item #5051049  |  Manufacturer Part #RA1660AJ1NA

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
  • Powder coat paint system provides a long lasting professional finish
  • Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability
  • Modern cabinet aesthetics provides increased curb appeal with visually appealing design
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
  • Fan orifice optimizes airflow and reduces unit sound
  • QR codes for quick access to product information from your smart phone or tablet
  • Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
  • Conditional parts warranty for 10 years

Green

Documents

Specifications

AMP: [3.5, 34, 23.7, 152.5]

BTU: 56500

CEC Compliant: For Sale in CA

Collection: RA16 Series

Communicating: Non-Communicating

Compressor Type: Scroll

Decibel Rating dB : 74.6 dB

EER: 12.5

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 51 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

Max CFM: 4775

Max Fuse Size: 50

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 5 Tons

Type: RA1660AJ1NA

UL Listed: Yes

Volts: 208/230V

Weight: 240

Width: 35-4/5 in