3 Ton - 13 SEER - Air Conditioner - 208/230V - Three Phase - R-410A
RANL Series 3 Ton - 13 SEER - Air Conditioner - 208/230V - Three Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed with a powder-coat paint finish and galvanized steel cabinet to protect the condensing coil fins from yard hazards, extreme weather and corrosion
- Uses a sturdy, one-piece drawn and painted base pan that elevates the coil off the pad, helping minimize corrosion while reducing sound and vibration
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Features an innovative wraparound outdoor coil constructed of copper tubing and aluminum fins, allowing improved airflow transfer and reducing energy consumption
Specifications
- AMP:
- 25
- BTU:
- 37000
- BTU Cooling Rating:
- 37000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RANL Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 44-3/8 in
- EER:
- 11
- ETL Listed:
- No
- Height:
- 23 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 37
- Max CFM:
- 3200 cfm
- Max Fuse Size:
- 30
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 193 lb
- Width:
- 31-1/2 in