RANL Series 3.5 Tons 13 SEER R-410A Single-Stage Air Conditioner Condenser

Part #RANL043JAZ  |  Item #3710660  |  Manufacturer Part #RANL-043JAZ

Call for Pricing

Tonnage:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Attractive, louvered wrap-around jacket protects the coil from yard hazards and weather extremes
  • Top grille is steel reinforced for extra strength
  • Cabinet is powder painted for all-weather protection
  • Air is discharged upward away from bushes and shrubs
  • The discharge pattern of the top grille provides minimum air restriction
  • Combination grille and motor mount secures the motor to the underside of the discharge grille
  • All controls are accessible by removing 1 service panel
  • Single speed 8-pole fan motor designed for low speed, quiet, energy-saving operation
  • Conditional parts warranty for 10 years

Green

Documents

Specifications

AMP: 1.2, 109, 19.9, 21.1

BTU: 60000

CEC Compliant: For Sale in CA

Collection: RANL Series

Compressor Type: Scroll

Decibel Rating dB : 76 dB

Depth: 44 in

EER: 10.5

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 23 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

Max Fuse Size: 45

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 202

Width: 31 in