4 Ton - 13 SEER - Air Conditioner - 208/230V - Three Phase - R-410A

You last purchased this on
 
International Comfort Products

RANL Series 4 Ton - 13 SEER - Air Conditioner - 208/230V - Three Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Comfort Products

RANL Series 4 Ton - 13 SEER - Air Conditioner - 208/230V - Three Phase - R-410A

  • Fast #
  • Part #RANL049CAZ
  • Item #3998808
  • Manufacturer Part #RANL-049CAZ
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
25
BTU:
49000
BTU Cooling Rating:
49000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
RANL Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
44-3/8 in
EER:
11
ETL Listed:
No
Height:
29 in
Indoor Outdoor:
Outdoor
Installation Type:
Floor Mount
Liquid Line (OD):
3/8 in
MBH:
49
Max CFM:
3500 cfm
Max Fuse Size:
30
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
214 lb
Width:
31-1/2 in